Shop All Hammer Parts
Gedore
Spare Head, Nylon, D 27mm
Mfr # E 225-27
Zoro # G8504358
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 225-27
- Zoro # G8504358
- Country of Origin Germany
- Category Hammer Parts
Details
Item | Spare Head,Nylon,D 27mm |
Description
Spare Head,Nylon,D 27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- DRILL AMERICA 25/32" HSS Taper Length Drill Bit (DWDTL25/32)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-8.3 (E6819-8.3)
- CRESCENT 15/16" 12 Point Combination Wrench (CCW12-05)
- GEDORE Protective Hand Guard (108 UNI)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- LINK HANDLES Hammer Handle, 3.5 lb., 14", Fire, Contractr (65751)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- H & H INDUSTRIAL PRODUCTS 1" Replacement Nylon Tip For Hammer (7080-0310)
- VAUGHAN & BUSHNELL Replacment HNDL NTR 18""L (641-82)
- Gedore Hand Tool Parts