Shop All Hammer Parts
Gedore
Spare Handle, Rotband-Plus, Hickory 280mm
Mfr # E 620 H-1500
Zoro # G8778469
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # E 620 H-1500
- Zoro # G8778469
- Country of Origin Germany
- Category Hammer Parts
Details
Item | Spare Handle,Rotband-Plus,Hickory 280mm |
Description
Spare Handle,Rotband-Plus,Hickory 280mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- MILWAUKEE TOOL 3 in. #2 Square 1000 Volt Insulated Screwdriver (48-22-2252)
- GREY PNEUMATIC 3/8" DR 7PC 6" LNGTH FRACTIONAL HEX DRIVER SET (1267H)
- DUSTLESS TECHNOLOGIES S Wand, 1.5" (Slurry Vac) (H0134)
- GEDORE Protective Hand Guard (108 UNI)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Handle (12311)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- IMPACTO Tool Grip Wrap Kit, 6.5x5-1/8" (9068)
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- Gedore Hammer Parts