Shop All Spanner Wrenches
Gedore
Spanner Wrench, 95 to 100mm Capacity
Mfr # 40 Z 95-100
Zoro # G7747279
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 95 mm to 100 mm
- Overall Length 11 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 8 mm
- Pin Length 15/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 95-100
- Zoro # G7747279
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 11 in |
Pin Dia. | 8 mm |
Pin Length | 15/64 in |
Hook Depth | 1/8 in |
Pin Diameter | 5/16 in |
Description
The GEDORE 40 Z 95-100mm Spanner Wrench is the perfect tool for servicing collars and lock nut rings. It has a long handle to provide more leverage, making it easier to remove stubborn fasteners. This spanner wrench has a maximum jaw capacity of 3 15/16 in. and a pin diameter of 8 mm. The overall length is 11 in., while the finish is manganese phosphate. It is made of alloy steel with a chrome vanadium steel wrench material. The GEDORE 40 Z 95-100mm Spanner Wrench is the ideal tool for getting your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 26 mm Size, Standard Socket, Black Phosphate (49-66-6258)
- TEKTON 1/2 Inch Drive Torx and External Star Impact Socket Set, 17-Piece (T30-T70, E10-E24) (SKT25801)
- MILWAUKEE TOOL Nut Driver Set (48-22-2448)
- ULTRA-DEX USA Carbide Insert, Triangle, TCMT 32.51 UD22 (TCMT 32.51-ZX3 UD22)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- GEDORE Fixed Spanner Wrench, 34 to 36mm Capacity (40 Z 34-36)
- GEDORE Spanner Wrench, Lug, 58-62mm (40 58-62)
- GEDORE Fixed Spanner Wrench, 16 to 18mm Capacity (40 Z 16-18)
- GEDORE Spanner Wrench, 180 to 195mm Capacity (40 Z 180-195)
- GEDORE Spanner Wrench, Lug, 45-50mm (40 45-50)
- TENG TOOLS 11mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800611)
- Gedore Spanner Wrenches