Shop All Spanner Wrenches
Gedore
Spanner Wrench, 180 to 195mm Capacity
Mfr # 40 Z 180-195
Zoro # G7747306
original price:
$171.06
14% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 1/4 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 10 mm
- Pin Length 5/16 in
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 180-195
- Zoro # G7747306
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 18 1/4 in |
Pin Dia. | 10 mm |
Pin Length | 5/16 in |
Hook Depth | 1/8 in |
Pin Diameter | 25/64 in |
Description
The GEDORE 40 Z 180-195mm Capacity Spanner Wrench is the perfect tool for servicing collars and lock nut rings. This fixed spanner wrench can handle 180 mm to 195 mm sized collars and lock nut rings. The overall length of this tool is 18 1/4 in., with a maximum jaw capacity of 7 43/64 in. The jaws are made from alloy steel, while the pin diameter measures 10 mm and the pin length 5/16 in. When it comes to servicing collars and lock nut rings, you will be able to do so quickly and easily with this GEDORE 40 Z Spanner Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 5/8 in SAE Socket, 6 Points (J075905/8)
- PFERD 6-1/4" Square Needle File - Knurled Handle, Cut 0 (12006)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHS36)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- GEDORE Spanner Wrench, 205 to 220mm Capacity (40 Z 205-220)
- GEDORE Spanner Wrench, 155 to 165mm Capacity (40 Z 155-165)
- GEDORE Spanner Wrench, 95 to 100mm Capacity (40 Z 95-100)
- GEDORE Face Spanner Wrench, 17" Capacity, 9" L (44 8)
- GEDORE Spanner Wrench, Lug, 25-28mm (40 25-28)
- GEDORE Fixed Spanner Wrench, 80 to 90mm Capacity (40 Z 80-90)
- APACHE Apache, 3 Spanner Wrench For Pin-Lug Couplings (43107003)
- Gedore Spanner Wrenches