Shop All Spanner Wrenches
Gedore
Spanner Wrench, 155 to 165mm Capacity
Mfr # 40 Z 155-165
Zoro # G7747166
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 8 mm
- Pin Length 5/16 in
- Application Servicing Collars and Lock Nut Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 155-165
- Zoro # G7747166
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 15 in |
Pin Dia. | 8 mm |
Pin Length | 5/16 in |
Hook Depth | 1/8 in |
Pin Diameter | 5/16 in |
Description
Fixed Spanner Wrench, Side, Alloy Steel, Manganese Phosphate, Pin Diameter 5/16 in, Hook Thickness 1/2 in, Hook Depth 1/8 in, Pin Length 5/16 in, Not Adjustable, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 3/16 in Tip, 2 23/32 in L (J49903/16)
- SENCO Battery Charger For Li-Ion 18V (VB0156)
- STANLEY Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set (66-039)
- BUILD-ALL Parts Washer, 60-Gallon Steel Rinse Tank for Solvents, Fusible-Link Lid, Heavy Duty Steel Legs (RT-48)
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- GEDORE Fixed Spanner Wrench, 58 to 62mm Capacity (40 Z 58-62)
- GEDORE Spanner Wrench, Lug, 52-55mm (40 52-55)
- GEDORE Spanner Wrench, 180 to 195mm Capacity (40 Z 180-195)
- GEDORE Spanner Wrench, Lug, 40-42mm (40 40-42)
- MARTIN TOOLS Adjustable Pin Spanner, 4-1/2" x 6-1/4" (0474A)
- Gedore Spanner Wrenches