Shop All Spanner Wrenches
Gedore
Spanner Wrench, 120 to 130mm Capacity
Mfr # 40 Z 120-130
Zoro # G7747288
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 1/4 in
- Wrench Material Chrome Vanadium Steel
- Pin Dia. 8 mm
- Pin Length 5/16 in
- Finish Manganese Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 40 Z 120-130
- Zoro # G7747288
- Country of Origin Germany
- Category Spanner Wrenches
Dimensions
Overall Length | 13 1/4 in |
Pin Dia. | 8 mm |
Pin Length | 5/16 in |
Hook Depth | 1/8 in |
Pin Diameter | 5/16 in |
Description
If you are looking for a tool that can help you to work on servicing collars and lock nut rings, the Gedore 40 Z 120-130 Spanner Wrench is what you need. The spanner wrench has a maximum jaw capacity of 5 7/64 in. and pin diameter of 8 mm. It has an overall length of 13 1/4 in., which makes it ideal for working with larger components. Made from chrome vanadium steel, this wrench has a manganese phosphate finish that protects against corrosion and rusting. This product is made from alloy steel with a chrome plated finish. For fastening applications where access is limited, the Gedore 120 to 130mm Fixed Spanner Wrench will come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tongue/Groove Pliers, 12" (15152)
- MILWAUKEE TOOL 1-1/8" Hex Demo 14-1/2" Spike & Pin Driver (48-62-4040)
- OTC Threaded Adapter 5/16 (8001)
- PROTO 1/2 in Drive Flex Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J74287P)
- GEDORE Spanner Wrench, 110 to 115mm Capacity (40 Z 110-115)
- GEDORE Spanner Wrench, Lug, 52-55mm (40 52-55)
- GEDORE Fixed Spanner Wrench, 52 to 55mm Capacity (40 Z 52-55)
- GEDORE Spanner Wrench, 135 to 145mm Capacity (40 Z 135-145)
- GEDORE Fixed Spanner Wrench, 20 to 22mm Capacity (40 Z 20-22)
- GEDORE Fixed Spanner Wrench, 25 to 28mm Capacity (40 Z 25-28)
- TENG TOOLS 27mm Metric Combination Spanner Wrench - 600527 (600527)
- Gedore Spanner Wrenches