Shop All Sockets
Gedore
Socket Wrench, 9mm
Mfr # 25 V 9
Zoro # G9056489
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 160mm
- Socket Sizes 9mm
- Material Vanadium Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 8 mm Tip, 1 13/16 in L (54TM63)
- ZORO SELECT Chucking Reamer, 19/64 In, 6 Flute, Cobalt (1435-0.2969)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE 1895mm Hex Drive, 22mm Metric Socket, 6 Points (19 SK 22)
- GEDORE Double Ended Socket Wrench, 17mm (25 PK 17)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Socket Wrench, 8mm (25 V 8)
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- Gedore Sockets & Ratchets