Shop All Sockets
Gedore
Socket Wrench, 8mm
Mfr # 25 V 8
Zoro # G9056516
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 150mm
- Socket Sizes 8mm
- Material Vanadium Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1511)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb (9540-2R)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (45116)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40160)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE 1/2" Drive, 10mm Metric Socket, 6 Points (19 10)
- GEDORE Double Ended Socket Wrench, 16mm (25 PK 16)
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- GEDORE 1/2" Square Drive, 1/2" SAE Socket, 12 Points (D 19 1/2AF)
- TEKTON 1/2 Inch Drive x 35 mm Deep 12-Point Socket (SHD23335)
- Gedore Sockets & Ratchets