Shop All Sockets
Gedore
Socket Wrench, 17mm
Mfr # 25 V 17
Zoro # G9056461
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Socket Sizes 17mm
- Overall Length 280mm
- Material Vanadium Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Socket Sizes | 17mm |
Overall Length | 280mm |
Details
Item | Socket Wrench,17mm |
SAE or Metric | Metric |
Material | Vanadium Steel |
Finish | Chrome Plated |
Number of Pieces | 1 |
Description
Socket Wrench,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0500)
- IRWIN MM DRILL BIT 7/16""X5"" (1792770)
- CRESCENT WISS SNIPS STRT PTRN 12.28"" (A9N)
- WESTWARD Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (7CZ69)
- GEDORE Swivel Handle, 1/2", 381mm (1997)
- GEDORE Double Ended Socket Wrench, 21mm (25 PK 21)
- GEDORE 1/2" Drive, 8mm Metric Socket, 6 Points (19 8)
- GEDORE 1/2" Square Drive, 3/4" SAE Socket, 12 Points (D 19 3/4AF)
- GEDORE Double Ended Socket Wrench, 10mm (25 PK 10)
- GEDORE Socket Wrench, 12mm (25 V 12)
- PROTO 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (J5213M)
- Gedore Sockets & Ratchets