Shop All Sockets
Gedore
Socket Wrench, 13mm
Mfr # 25 V 13
Zoro # G9056525
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Overall Length 230mm
- Socket Sizes 13mm
- Material Vanadium Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501412600)
- WILLIAMS Williams Long Taper Punch, 1/4", 12Pt (P-28)
- IRWIN Screwdriver Bit Set, 3 Pieces, 1/4" Shank (1876224)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- GEDORE 3/8" Square Drive, 19/32" SAE Socket, 6 Points (30 19/32AF)
- GEDORE Socket Wrench, 12mm (25 V 12)
- GEDORE 1/4" Square Drive, 13/32" SAE Socket, 12 Points (D 20 13/32AF)
- GEDORE Socket Wrench, 14mm (25 V 14)
- GEDORE Double Ended Socket Wrench, 18mm (25 PK 18)
- GEDORE 1/4" Square Drive, 7/16" SAE Socket, 12 Points (D 20 7/16AF)
- ESTWING AXE CAMPERS 26"" (E45A)
- Gedore Sockets