Shop All Socket Sets
Gedore
Socket Key Set, Torx(R), 9 pcs
Mfr # H 43 TX-09
Zoro # G8765607
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gun Metal
- SAE or Metric SAE
- Number of Pieces 9
- Includes (8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # H 43 TX-09
- Zoro # G8765607
- Country of Origin Germany
- Category Socket Sets
Details
Finish | Gun Metal |
SAE or Metric | SAE |
Number of Pieces | 9 |
Includes | (8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40 |
Item | Socket Key Set |
Measurement Type | Torx(R) |
Material | Chrome Vanadium Steel |
Description
Cranked Socket Set,9 pcs.,Torx T7-T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 22Mm Combination Wrench Wrench 22Mm, W30022 (W30022)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- WELLER Crescent T50 X 3/8 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS9N)
- GEDORE 1/2" Drive Socket Set, Metric, 15 pcs (19 DMU-20)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- GEDORE Socket Sets 1/4 in (3300004)
- GEDORE Socket Key Set, Torx(R), 9 pcs (43 TX-09)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (80303)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- LIGHT HOUSE BEAUTY 3/8" Drive 13 Pieces Deep Metric Magnetic Impact Set (LI2222716)
- Gedore Socket Sets