Shop All Cutting Pliers
Gedore
Side Cutter, Lever-Action, 160mm
Mfr # 8318-160 TL
Zoro # G8771003
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hard Wire/Piano Wire 1.6 mm; Double-Jointed for Maximum Cutting Performance
- Handle Type Lever
- Material Steel
- Overall Length 6.1"
- Finish Chrome Plated, PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 8318-160 TL
- Zoro # G8771003
- UPC # 04010886674550
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 6.1" |
Details
Features | Hard Wire/Piano Wire 1.6 mm; Double-Jointed for Maximum Cutting Performance |
Handle Type | Lever |
Material | Steel |
Finish | Chrome Plated, PVC Coated |
Item | Side Cutter,Lever-Action,160mm |
Description
Side Cutter,Lever-Action,160mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- METABO Armature, 120V, INOX (310009750)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- KESON 100 ft Tape Measure, 3/8 in Blade (ST181003X)
- GEDORE Int. Circlip Pliers, 45 deg., 3/8"-1" (8000 J 12)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- GEDORE Int. Circlip Pliers, Straight, 3/8"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 1)
- GEDORE Int. Circlip Pliers, 90 deg., 3/4"-1", Features: Precision Machined, Oil Hardened and Annealed (8000 J 21)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- GEDORE Mini Power Electronic Side Cutter, 5-3/8" (8351-1)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Insulated (INP-3062)
- Gedore Pliers