Shop All Slip Joint Pliers
Gedore
Set Of Circlip Pliers
Mfr # S 8100
Zoro # G8502203
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Material GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 141mm, 182mm, 141mm, 183mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features Precision Machined, With Straight and 90 Degrees Angled Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # S 8100
- Zoro # G8502203
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 141mm, 182mm, 141mm, 183mm |
Details
Number of Pieces | 4 |
Material | GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined, With Straight and 90 Degrees Angled Tips |
Blade Type | Straight |
Includes | (1) Mfr. No. 8000 A 1; (1) Mfr. No. 8000 A 2; (1) Mfr. No. 8000 J 1; (1) Mfr. No. 8000 J 2 |
Item | Set Of Circlip Pliers |
Description
Set Of Circlip Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W (STHT55135)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 16mm (108020-0160)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- PROTO 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/4 in L (J5441-6M)
- WILDE TOOL PLIERS SLIP JT FLUSH 6 1/2 IN (0262FP.NP/CC)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- ASTRO PNEUMATIC Adjustable Non-Marring Precision Panel Clip Pliers (9581)
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G254.Z/BB)
- KLEIN TOOLS 8 in Slip Joint Plier, Tether Capable, 1.25 in Jaw (D511-8)
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- DENT FIX EQUIPMENT Multi-Clip Pliers (DF-625)
- Gedore Pliers