Shop All Slip Joint Pliers
Gedore
Set Of Circlip Pliers, 8 pcs.
Mfr # 1101-001
Zoro # G8498819
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Material Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel
- Overall Length 141mm, 130mm, 182mm, 170mm, 141mm, 129mm, 183mm, 169mm
- Color Black with Red Dipped (Handle), Black with Blue Dipped (Handle)
- Features Precision Machined Jaws, With Straight And 90 Degrees Angled Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1101-001
- Zoro # G8498819
- Country of Origin Austria
- Category Slip Joint Pliers
Dimensions
Overall Length | 141mm, 130mm, 182mm, 170mm, 141mm, 129mm, 183mm, 169mm |
Details
Number of Pieces | 8 |
Material | Forged GEDORE Chrome-Vanadium Special Hardened and Tempered Steel |
Color | Black with Red Dipped (Handle), Black with Blue Dipped (Handle) |
Features | Precision Machined Jaws, With Straight And 90 Degrees Angled Tips |
Blade Type | Straight, Angled, Straight, Angled, Straight, Angled, Straight, Angled |
Item | Set Of Circlip Pliers,8 pcs. |
Includes | (4) Circlip pliers for external retaining rings No. A: (1) Mfr. No. 8000 A 1, (1) Mfr. No. 8000 A 11, (1) Mfr. No. 8000 A 2, (1) Mfr. No. 8000 A 21; (4) Circlip Pliers For Internal Retaining Rings No. J: (1) Mfr. No. 8000 J 1, (1) Mfr. No. 8000 J 11, (1) Mfr. No. 8000 J 2, (1) Mfr. No. 8000 J 21 |
Description
Set Of Circlip Pliers,8 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- STM 4 Solid Nut Outside Spring Caliper (231174)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- CTA MANUFACTURING Plug Weld Pliers (8880)
- BETA 1048INOX 250-SLIP JOINT PLIERS (010480325)
- ROTHENBERGER Water Pump Pliers, 7" (10213)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- STAR ASIA 3-Pc 16 Pliers Set (60787)
- IRWIN GROOVE CRVED PLIERS 6""L (2078506)
- ASTRO PNEUMATIC Adjustable Non-Marring Precision Panel Clip Pliers (9581)
- Gedore Pliers