Shop All Combination Wrench Sets
Gedore
Set Combination Swivel Head Wrench
Mfr # 1500 ES-534
Zoro # G8499878
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination, Swivel Head
- Wrench Head Sizes 10mm, 11mm, 13mm, 14mm, 15mm, 17mm, 19mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 1500 ES-534
- Zoro # G8499878
- Country of Origin South Africa
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 10mm, 11mm, 13mm, 14mm, 15mm, 17mm, 19mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination, Swivel Head |
Measurement Type | Metric |
Item | Set Combination Swivel Head Wrench |
Description
Set Combination Swivel Head Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Groover, Bronze/Wood, 1/4 Radius (CF305)
- SQUIDS BY ERGODYNE Black Barcode Scanner Adaptor Strap, PK10 (3136)
- MAYHEW PRO Hollow Punch, Round, Steel, 1/8 x 1-1/8 In (50501)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-28301X.98)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- GEDORE Wrnch Set, Double Open End, 10 pcs., 6-27mm (6-10)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, Wrench Head Sizes: 6mm to 32 mm (7-026)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- WESTWARD Universal Wrench Set, SAE/Metric, 20 Pc (33M575)
- TENG TOOLS 12 Piece 12 Point Metric Combination Wrench Set (8MM - 19MM) - 6512N (TEN-O-6512N)
- Gedore Wrenches