Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 7", Material: GEDORE Special Chrome-Vanadium Steel
Mfr # 142 7 C
Zoro # G9058695
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 180mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces
- Handle Type Slim, Forged Serration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 142 7 C
- Zoro # G9058695
- UPC # 04010886932520
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 180mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Slim, Forged Serration |
Item | Self-Adj Water Pump Pliers,7" |
Description
Self-Adj Water Pump Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 12" Aluminum Cutting Blade, 1" Arbor (12BLADEAL)
- JET Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 0.75 hp HP (414559)
- URREA 1/2" Drive Metric, 29 pcs (5400M)
- MILWAUKEE TOOL 13in1 Cushion-Grip Screwdriver w/ECX (48-22-2880)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- KNIPEX Assorted Pliers Sets, 5 pc Automotive St (9K 00 80 108 US)
- GERBER Multi-Tool, Black, 7 Tools (30-000377)
- Gedore Pliers