Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 7"
Mfr # 142 7 TL
Zoro # G9058817
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Color Grey, Blue (Handle)
- Length 180mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 142 7 TL
- Zoro # G9058817
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 180mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Color | Grey, Blue (Handle) |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Dipped |
Item | Self-Adj Water Pump Pliers,7" |
Description
Self-Adj Water Pump Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle (203-8-EINS)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- DAYTON Mounting Base (4RN65)
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- KNIPEX WATER PUMP PLIERS 7.25""L (8801180SBA)
- STAR ASIA 3-Pc Hose Pinching Pliers Set (51752)
- DISASTER MANAGEMENT SYSTEMS Department of Health Vest Kit, 29Vests (DMS 05585)
- Gedore Pliers