Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 12", Number of Pieces: 1
Mfr # 142 12 C
Zoro # G9058896
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 300mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces
- Handle Type Slim, Forged Serration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 142 12 C
- Zoro # G9058896
- UPC # 04010886877456
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 300mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (17 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Slim, Forged Serration |
Item | Self-Adj Water Pump Pliers,12" |
Description
Self-Adj Water Pump Pliers,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (12128)
- DRILL AMERICA 5/8" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS5/8)
- KNIPEX Knipex High Leverage Diagonal Cutter (74 01 250)
- WILLIAMS 1-1/16 in x 1-1/4 in Ratchet Box Wrench 12Pt (RB-3440)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- DISASTER MANAGEMENT SYSTEMS Department of Health Vest Kit, 29Vests (DMS 05585)
- CRAFTSMAN Groove Joint Plier Set, Flat Jaw, 10" L (CMHT82547)
- CTA MANUFACTURING Universal Hose Clamp Pliers (CTA4027)
- Gedore Plier Sets