Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 10", Number of Pieces: 1
Mfr # 142 10 JC
Zoro # G9058841
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Length 260mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (15 Settings), Long Slim Jaws, Offset Gripping Faces
- Handle Type Chrome-Plated, 2-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 142 10 JC
- Zoro # G9058841
- UPC # 04010886641637
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 260mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (15 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Chrome-Plated, 2-Component |
Item | Self-Adj Water Pump Pliers,10" |
Description
Self-Adj Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cntct Arm Assmbly, 5/8" dia.x3/8"W (42650)
- RIDGID Pawl, Holding 358 (35395)
- HHIP 6 in. Rotary Table Tailstock Dividing Plates Lathe Chuck & Clamping Kit (3906-2316)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- SURTEK Carpenter Pincers 8 (115116)
- KNIPEX KNIPEX® 00 20 05 US 3 Pc Diagonal Cutting Pliers Set (00 20 05 US)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- Gedore Plier Sets