Shop All Plier Sets
Gedore
Self-Adj Water Pump Pliers, 10"
Mfr # 142 10 TL
Zoro # G9058878
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material GEDORE Special Chrome-Vanadium Steel
- Color Grey, Blue (Handle)
- Length 255mm
- Features Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (15 Settings), Long Slim Jaws, Offset Gripping Faces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # 142 10 TL
- Zoro # G9058878
- Country of Origin Austria
- Category Plier Sets
Dimensions
Length | 255mm |
Details
Number of Pieces | 1 |
Material | GEDORE Special Chrome-Vanadium Steel |
Color | Grey, Blue (Handle) |
Features | Acc. to DIN ISO 8976 Form C, Single-hand push-button adjustment (15 Settings), Long Slim Jaws, Offset Gripping Faces |
Handle Type | Dipped |
Item | Self-Adj Water Pump Pliers,10" |
Description
Self-Adj Water Pump Pliers,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- GREY PNEUMATIC 1" DIAMETER HAMMER (CH117)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- WESTWARD Outside Micrometer Set, 6 Pc, 1-6 In (2YNC2)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- GEDORE Self-Adj Water Pump Pliers, 10", Number of Pieces: 1 (142 10 JC)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- QUIC-BAR Forcible Entry Tool, 3-Piece (SQB-240-C)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- Gedore Pliers