Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket Set, 3/8", 7 pcs.
Mfr # ITX 30 PM
Zoro # G8761267
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Drive Type square
- Includes (7) 3/8" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 30 PM
- Zoro # G8761267
- UPC # 04010886814970
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Point Size | T20, T25, T27, T30, T40, T45, T50 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Includes | (7) 3/8" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50 |
Number of Pieces | 7 |
Item | Screwdriver Bit Socket Set,3/8",7 pcs. |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Socket Set,3/8 In.,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- HANSON 13/32" x 5-1/4" Cobalt HSS-3/8 Reduced Shank Drill Bit (3016026)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- CENTURY DRILL & TOOL Impact Pro Screw Driver Bit, 1in, 25Pk (66805)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03203)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 3", PK100 (M-490-100PK)
- MILWAUKEE TOOL Milwaukee® 48-32-4521 Shockwave„¢ Bit Tip Holder Mag 6" (48-32-4521)
- Gedore Nut Setters and Bit Holders