Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket Set, 3/8", 15 pcs.
Mfr # ITX 30 TX-015
Zoro # G8761300
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Drive Type square
- Includes (7) 3/8" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50; (8) 3/8" Drive Torx Bit Sockets: E5, E6, E7, E8, E10, E11, E12, E14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 30 TX-015
- Zoro # G8761300
- UPC # 04010886816561
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Point Size | T20, T25, T27, T30, T40, T45, T50, E5, E6, E7, E8, E10, E11, E12, E14 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Includes | (7) 3/8" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50; (8) 3/8" Drive Torx Bit Sockets: E5, E6, E7, E8, E10, E11, E12, E14 |
Number of Pieces | 15 |
Item | Screwdriver Bit Socket Set,3/8",15 pcs. |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Socket Set,3/8 In.,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Thru Tap, Steel (GN5C----4P7--21)
- INTERNAL TOOL A .120 X .700 Boring Tool (10-1165)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- ASTRO Astro Pneumatic AST7824 Bearing Race and Seal Driver Master Set (AST7824)
- KO-KEN Nut Setter 10mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-10)
- MILWAUKEE TOOL SHOCKWAVE ½” Insert Nutdriver Set (3 Pk) (49-66-4517)
- KO-KEN Bit Holder 7/16 For 183 series 46mm Locking Quick Release 1/2 Sq. Drive (14142-F11.2)
- Gedore Screwdrivers and Nutdrivers