Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket Set, 1/4", 15 pcs.
Mfr # ITX 20 TX-015
Zoro # G8759639
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Drive Type square
- Includes (9) 1/4" Drive Torx Bit Sockets: T8, T9, T10, T15, T20, T25, T27, T30, T40; (6) 1/4" Drive Torx Bit Sockets: E4, E5, E6, E7, E8, E10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 20 TX-015
- Zoro # G8759639
- UPC # 00100059982835
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Point Size | T8, T9, T10, T15, T20, T25, T27, T30, T40, E4, E5, E6, E7, E8, E10 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Includes | (9) 1/4" Drive Torx Bit Sockets: T8, T9, T10, T15, T20, T25, T27, T30, T40; (6) 1/4" Drive Torx Bit Sockets: E4, E5, E6, E7, E8, E10 |
Number of Pieces | 15 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket Set,1/4",15 pcs. |
Description
Screwdriver Bit Socket Set,1/4 In.,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brick Trowel, Narrow London, 4-3/4 x 11 in (RO316-11)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- MILWAUKEE TOOL 1" Drive RETAINING RING 1-3/4" - 2-1/4" & 46mm - 70mm (49-66-6746)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- PROTO SCREWDRIVER MAG BIT HOLDER (PO9224)
- EAZYPOWER Magnetic Bit Holder, 2-1/8" (79370/B)
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 3/8x1-7/8 in. (66824)
- Gedore Nut Setters and Bit Holders