Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket Set, 1/4", 15 pcs.
Mfr # INS 20 PM
Zoro # G8496947
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex, Slotted, Phillips, Pozi
- Hex Shank Size 1/4"
- Includes (5) 1/4" Drive Hex Bit Sockets: 3mm, 4mm, 5mm, 6mm, 8mm; (4) 1/4" Drive Slotted Bit Sockets: 4mm, 5.5mm, 6.5mm, 8mm; (3) 1/4" Drive Phillips Bit Sockets: #1, #2, #3; (3) 1/4" Drive Pozi Bit Sockets: #1, #2, #3
- Number of Pieces 15
- Point Size 1mm, 2mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 6.5mm, 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INS 20 PM
- Zoro # G8496947
- UPC # 04010886854334
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 1mm, 2mm, 3mm, 4mm, 5mm, 5.5mm, 6mm, 6.5mm, 8mm |
Drive Size | 1/4" |
Details
Bit Style | Hex, Slotted, Phillips, Pozi |
Includes | (5) 1/4" Drive Hex Bit Sockets: 3mm, 4mm, 5mm, 6mm, 8mm; (4) 1/4" Drive Slotted Bit Sockets: 4mm, 5.5mm, 6.5mm, 8mm; (3) 1/4" Drive Phillips Bit Sockets: #1, #2, #3; (3) 1/4" Drive Pozi Bit Sockets: #1, #2, #3 |
Number of Pieces | 15 |
Measurement Type | Metric |
Drive Type | square |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket Set,1/4",15 pcs. |
Description
Screwdriver Bit Socket Set,1/4 In.,15 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 10 Inch IN-Line Post Carbon Filter Cartridge with Push Fittings (4601828)
- DRILLCO 18PC METRIC TAP & DRILL SET (800A2018)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Orange (14053)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 10-Piece (48-89-4633)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- AP PRODUCTS AP Products 009-100C3 Clutch Bit - 2" (009-100C3)
- Gedore Screwdriver Bits