Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket Set, 1/2", Point Size: T20, T25, T27, T30, T40, T45, T50, T55, T60
Mfr # 1500 CT1-ITX 19 LKP
Zoro # G8499263
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Drive Type square
- Includes (9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (9) 1/2" Drive Torx Bit Sockets 100mm Length: T20, T25, T27, T30, T40, T45, T50, T55, T60; (1) TX gauge No. 708
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 1500 CT1-ITX 19 LKP
- Zoro # G8499263
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/2" |
Point Size | T20, T25, T27, T30, T40, T45, T50, T55, T60 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Includes | (9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (9) 1/2" Drive Torx Bit Sockets 100mm Length: T20, T25, T27, T30, T40, T45, T50, T55, T60; (1) TX gauge No. 708 |
Number of Pieces | 19 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket Set,1/2" |
Description
Screwdriver Bit Socket Set,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade (70-455A)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- KNIPEX 8 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 21 200 SBA)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- VEGA Bit Holder, 1/4 x 1/2 Square Drive Bit H (3HS416SK)
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 7/16" (10 Pk) (49-66-0506)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4506)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver Set, 1 7/8 in L, 4-Piece (49-66-4562)
- Gedore Screwdrivers and Nutdrivers