Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE
Mfr # IN 19 PA
Zoro # G8495319
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- SAE or Metric SAE
- Measurement Type SAE
- Includes (9) 1/2" Drive Hex Bit Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2", 9/16", 5/8"
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 PA
- Zoro # G8495319
- UPC # 04010886615621
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2", 9/16", 5/8" |
Details
Bit Style | Hex Male |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (9) 1/2" Drive Hex Bit Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 3/8", 1/2", 9/16", 5/8" |
Drive Type | square |
Item | Screwdriver Bit Socket Set,1/2",9 pcs. |
Number of Pieces | 9 |
Description
Screwdriver Bit Socket Set,1/2 In.,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46MATPR-9' 5)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.984 (111198400)
- VERMONT GAGE Pin Gage, Plus, 0.108 In, Black (911110800)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- Gedore Screwdrivers and Nutdrivers