Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket Set, 1/2", 9 pcs., Measurement Type: Metric
Mfr # INX 19 PM
Zoro # G8495459
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style XZN, Phillips, Slotted
- Number of Pieces 9
- Point Size 2mm, 3mm, 5mm, 6mm, 8mm, 10mm, 12mm, 16mm
- Measurement Type Metric
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INX 19 PM
- Zoro # G8495459
- UPC # 04010886615003
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 2mm, 3mm, 5mm, 6mm, 8mm, 10mm, 12mm, 16mm |
Drive Size | 1/2" |
Details
Bit Style | XZN, Phillips, Slotted |
Number of Pieces | 9 |
Item | Screwdriver Bit Socket Set,1/2",9 pcs. |
Measurement Type | Metric |
Drive Type | square |
SAE or Metric | Metric |
Includes | (5) 1/2" Drive XZN Bit Sockets: 5mm, 6mm, 8mm, 10mm, 12mm; (2) 1/2" Drive Phillips Bit Sockets: #2, #3; 1/2" Drive Slotted Bit Sockets: 12mm, 16mm |
Description
Screwdriver Bit Socket Set,1/2 In.,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876223)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 7/16-14 Natl Coarse Across Flat 1/2 (92908)
- KNIPEX CoBolt Compact Bolt Cutters, 6 1/4" CoBo (71 01 160 SBA)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714243)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #4, 1", PK5 (212-4-5PK)
- Gedore Screwdriver Bits