Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 11
Mfr # IN 19 Q
Zoro # G8495273
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 11
- SAE or Metric Metric
- Drive Size 1/2"
- Point Size 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 19 Q
- Zoro # G8495273
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Point Size | 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm |
Details
Number of Pieces | 11 |
Item | Screwdriver Bit Socket Set,1/2",5-17mm |
SAE or Metric | Metric |
Drive Type | square |
Measurement Type | Metric |
Includes | (9) 1/2" Drive Hex Bit Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; (1) 1/2" Drive Extension: 250mm Length; (1) 1/2" Drive Reversible Ratchet: 270mm Length |
Description
Screwdriver Bit Socket Set,1/2 In.,5-17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Slotted Screwdriver 3/8 in Round (602-8-INS)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 23/64 (45623)
- CENTURY DRILL & TOOL Charger Drill Bit, 1/4 in. (25416)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- EAZYPOWER Clutch Power Bit, 1/4" (86153/B)
- Gedore Screwdrivers and Nutdrivers