Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket Set, 1/2", 1/4"
Mfr # 19 TX 20
Zoro # G8494427
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Hex Shank Size 1/4"
- Measurement Type Torx(R)
- SAE or Metric Torx(R)
- Number of Pieces 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 19 TX 20
- Zoro # G8494427
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Drive Size | 1/2"; 1/4" |
Point Size | T8, T9, T10, T15, T20, T25, T27, T30,T40, T45, T50, T55, T60, E4, E5, E6, E7, E8, E10, E12, E14, E16, E18, E20, E24 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
SAE or Metric | Torx(R) |
Number of Pieces | 34 |
Includes | (5) 1/2" Drive Torx Bit Sockets: T40, T45, T50, T55, T60; (9) 1/2" Drive Torx Bit Long Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (6) 1/2" Drive Torx Bit Sockets: E12, E14, E16, E18, E20, E24; (8) 1/4" Drive Torx Bit Sockets: T8, T9, T10, T15, T20, T25, T27, T30; (6) 1/4" Drive Torx Bit Sockets: E4, E5, E6, E7, E8, E10 |
Item | Screwdriver Bit Socket Set,1/2",1/4" |
Drive Type | square |
Description
Screwdriver Bit Socket Set,1/2 In.,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 2"x18" 8ths Graph Beveled Ruler, Color: Black (B-85B)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- SPEEDAIRE Eraser Wheel, 4", Rubber, 4000 RPM (21AC18)
- PARKER Crimping Tool Die, 1/2 In (80C-A08)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- EAZYPOWER Triple Groove Security Bit, SAE, 1/4" (35937)
- Gedore Screwdriver Bits