Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", Torx T45, Overall Length: 49mm
Mfr # ITX 30 B T45
Zoro # G8761407
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 49mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 30 B T45
- Zoro # G8761407
- UPC # 04010886815397
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 49mm |
Point Size | T45 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174 |
Item | Screwdriver Bit Socket,3/8",Torx T45 |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Socket,3/8 In.,Torx T45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J07525L)
- BAILEIGH INDUSTRIAL Straight Brake (HB-4816)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- MIRKA Fleece Dust Bag For De-1230 (DE-FDB)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- CRESCENT 3" Drive Guide (CABD3-1)
- HHIP 1/2 X 1-1/8 X 6" Right Hand Turning & Cut-Off Tool Holder (2206-0500)
- VEGA Nutsetter, 5/16 Non-Mag Nutsetter W/ C-R (165NN516C)
- PERFORMANCE TOOL Magnetic Bit Holder, W3220 (W3220)
- Gedore Nut Setters and Bit Holders