Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", Torx T40, Overall Length: 49mm
Mfr # ITX 30 T40
Zoro # G8761337
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 49mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 30 T40
- Zoro # G8761337
- UPC # 04010886624777
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 49mm |
Point Size | T40 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174 |
Item | Screwdriver Bit Socket,3/8",Torx T40 |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Socket,3/8 In.,Torx T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- DIABLO 3-5/8 in. Bi-Metal T-Shank Jig Saw Blade 21 TPI 5 pk (DJT121AF5)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1230)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- HANSON 1/4" Quick Change Bit Holder 2" Length (4935703)
- APEX TOOL GROUP M-498 Magnetic Bit Holder /06780 (M-498)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Shank Size: 1/4" Hex (73329/B)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- Gedore Screwdrivers and Nutdrivers