Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", Long Xzn M6
Mfr # INX 30 L 6
Zoro # G8761118
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 94mm
- Material Vanadium Special Steel
- Bit Style XZN
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INX 30 L 6
- Zoro # G8761118
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 94mm |
Point Size | M6 |
Details
Material | Vanadium Special Steel |
Bit Style | XZN |
Measurement Type | SAE |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174; DIN 2324; DIN 2325 |
SAE or Metric | SAE |
Item | Screwdriver Bit Socket,3/8",Long Xzn M6 |
Description
Screwdriver Bit Socket,3/8 In.,Long Xzn M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (1793097)
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 9/16"X 7" X 13" (48-20-3910)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 8)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4506)
- VEGA Bit Holder, 1/4 x 3/8 Quick Release Squa (2HQ416SK)
- MALCO BHE10 Bit Holder Extension, Black (BHE10)
- BETA Magnetic Bit Holder Set, 30 pcs. (008600902)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 7mm (10 Pk) (49-66-0707)
- Gedore Screwdrivers and Nutdrivers