Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", Long Xzn M10
Mfr # INX 30 L 10
Zoro # G8761133
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 94mm
- Material Vanadium Special Steel
- Bit Style XZN
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # INX 30 L 10
- Zoro # G8761133
- UPC # 04010886804087
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 94mm |
Point Size | M10 |
Details
Material | Vanadium Special Steel |
Bit Style | XZN |
Measurement Type | SAE |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174; DIN 2324; DIN 2325 |
SAE or Metric | SAE |
Item | Screwdriver Bit Socket,3/8",Long Xzn M10 |
Description
Screwdriver Bit Socket,3/8 In.,Long Xzn M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unit-32.5Mm (35179)
- GEDORE 0 Geared Teeth Friction Spanner Ratchet, Black Oxide (31 K 16)
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 (656750000)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- YG-1 TOOL CO Straight Spade Drill Holder (P13101)
- WIHA ClicFix Bit Holder with Magnet for Inserting Bits (71491)
- VEGA Nutsetter, 9/16 Mag Nutsetter x 2-9/16 (165MN916SDS)
- FEIN Bit holder chuck (60510222010)
- WESTWARD Nut Driver, 1/2" Hex, 2-9/16" L, Steel (38RV61)
- Gedore Screwdrivers and Nutdrivers