Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", Long 10mm, Overall Length: 95mm
Mfr # IN 30 L 10-95
Zoro # G8760847
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 95mm
- Material Vanadium Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 30 L 10-95
- Zoro # G8760847
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 95mm |
Point Size | 10mm |
Details
Material | Vanadium Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174; DIN 7422 |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,3/8",Long 10mm |
Description
Screwdriver Bit Socket,3/8 In.,Long 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 4 oz. Nonsparking Ball Peen Hammer, 9-3/4" Fiberglass Handle (H-OOFG)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- TITAN 19MM 1/2" Dr Lug Nut Socket (21092)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 13/16" (84308N)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Expand Set - 10PC (48-32-4513)
- TITAN Master Bit Set, 148 pcs. (16148)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- KO-KEN Nut Setter TORX E5 50mm 1/4 Hex Drive (113.50-E5)
- BETA Bit Holder Adaptor, 1/4" (001230010)
- Gedore Nut Setters and Bit Holders