Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", 6.5 x 1.2mm
Mfr # IS 30 6,5X1,2
Zoro # G8761142
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Slotted
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # IS 30 6,5X1,2
- Zoro # G8761142
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Point Size | 6.5mm |
Details
Material | Vanadium Special Steel |
Bit Style | Slotted |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174; DIN ISO 2380-1, Form B |
Item | Screwdriver Bit Socket,3/8",6.5 x 1.2mm |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,3/8 In.,6.5 x 1.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 PC Carton Utility Knife Blades (48-22-1934)
- KNIPEX 5-1/4" Relay Adjusting Pliers w/ Angled Jaw, Plastic Grip (32 31 135)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- APEX TOOL GROUP Magnetic Isolated Bit Holder, 1/4", Hex (CAEBH2C)
- PICQUIC Pneumatic Bit, Wide Chisel/Scraper (A905)
- Gedore Screwdrivers and Nutdrivers