Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", 5.5 x 1mm
Mfr # IS 30 5,5X1
Zoro # G8761212
product price: $13.09
/ea
$13.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Slotted
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IS 30 5,5X1
- Zoro # G8761212
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Point Size | 5.5mm |
Details
Material | Vanadium Special Steel |
Bit Style | Slotted |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174; DIN ISO 2380-1, Form B |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,3/8",5.5 x 1mm |
Description
Screwdriver Bit Socket,3/8 In.,5.5 x 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Rolling Tool Box + Large Tool Box + Organizer, Polymer, Black/Red, 22 in W x 19 in D (48-22-8426, 48-22-8425, 48-22-8430)
- DRILL AMERICA #26 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD26)
- PROTO 3/4 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J07524T)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- MILWAUKEE TOOL SHOCKWAVE Insert Magnetic Nut Driver Set (49-66-4563)
- EAZYPOWER Buffalo 5-Sided Pentagon Shpe, 1/2" Drive (87832/B)
- IRWIN Bit Holder, Magnetic, 1/4in.x 2-31/32in. (93718)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS716)
- EAZYPOWER Magnetic Nut Setter, 3/8" (79375/B)
- Gedore Screwdrivers and Nutdrivers