Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/8", 10 x 1.6mm
Mfr # IS 30 10X1,6
Zoro # G8761109
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 55mm
- Material Vanadium Special Steel
- Bit Style Slotted
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IS 30 10X1,6
- Zoro # G8761109
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Point Size | 10mm |
Details
Material | Vanadium Special Steel |
Bit Style | Slotted |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - C 10; ISO 1174; DIN ISO 2380-1, Form B |
Item | Screwdriver Bit Socket,3/8",10 x 1.6mm |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,3/8 In.,10 x 1.6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- RIDGID Dies, 554 1/2-3/4 Npt Hs (47895)
- MILWAUKEE TOOL Small Drop Head Attachment w/ RUST GUARD Plating (48-53-2682)
- BETA External Circlip Plier, 135x1.3mm (010380014)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- SUNEX Stbby Trple Sq Impct Bit Set, 3/8"Dr, 8pc. (3640)
- EAZYPOWER Magnetic Bit Holder, SS, 6" (79372/B)
- VEGA Spin-Grip Bit Holder x 6 in (1150MH1QS)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS-S5)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- Gedore Screwdrivers and Nutdrivers