Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/4", Long, 22mm
Mfr # IN 32 L 22-155
Zoro # G8762560
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 155mm
- Material Vanadium Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 32 L 22-155
- Zoro # G8762560
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/4" |
Overall Length | 155mm |
Point Size | 22mm |
Details
Material | Vanadium Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - D 20; ISO 1174; DIN 7422 |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,3/4",Long,22mm |
Description
Screwdriver Bit Socket,3/4 In.,Long,22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Snap Blade 9mm, 13pt Snap Knife Utility Replacement Blade 5pcs., 12pk. (20003)
- IRWIN Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel (9SP)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 6 in L, Drive Size 1/4 in (48-32-4511)
- KO-KEN Bit Holder 7/16 For 183 series 46mm Locking Quick Release 1/2 Sq. Drive (14142-F11.2)
- WESTWARD Nutsetter, 5/16" Hex, 65mm L, Steel, PK3 (1VXN3)
- Gedore Nut Setters and Bit Holders