Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/4", Long, 19mm
Mfr # IN 32 L 19-155
Zoro # G8762691
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 155mm
- Material Vanadium Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 32 L 19-155
- Zoro # G8762691
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/4" |
Overall Length | 155mm |
Point Size | 19mm |
Details
Material | Vanadium Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - D 20; ISO 1174; DIN 7422 |
Item | Screwdriver Bit Socket,3/4",Long,19mm |
SAE or Metric | Metric |
Description
Screwdriver Bit Socket,3/4 In.,Long,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- VAUGHAN Replc Saw Bld M/F 14Tpi (265RBM)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND HEAD (MT150G)
- KANCA Drill Press Vise 150 mm (DRL-150)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- CENTURY DRILL & TOOL Quick Change Insert Bit Holder, 1/4x3 in. (70535)
- PRIME-LINE Prime Line Products Drawer Guide Kit R7084 (R7084)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 12 (1300MN416)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- VEGA Nutsetter, 5.5Mm Mag Nutsetter x 1-3/4 (145MN055M)
- Gedore Screwdrivers and Nutdrivers