Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/4", Long, 17mm
Mfr # IN 32 L 17-155
Zoro # G8762719
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 155mm
- Material Vanadium Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 32 L 17-155
- Zoro # G8762719
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/4" |
Overall Length | 155mm |
Point Size | 17mm |
Details
Material | Vanadium Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - D 20; ISO 1174; DIN 7422 |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,3/4",Long,17mm |
Description
Screwdriver Bit Socket,3/4 In.,Long,17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 45 Insert Bit x 1" Bull Nose (125TT45A)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- MILWAUKEE TOOL Selfeed Bit 1-3/4" (48-25-1752)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4522)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 4" (UG-M-490-4)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03103)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- KO-KEN Nut Setter 12mm 6 Point 200mm Magnet 1/4 Hex Drive (115.200-12)
- Gedore Screwdrivers and Nutdrivers