Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 3/4", Long, 14mm
Mfr # IN 32 L 14-155
Zoro # G8762621
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Overall Length 155mm
- Material Vanadium Special Steel
- Bit Style Hex Male
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 32 L 14-155
- Zoro # G8762621
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/4" |
Overall Length | 155mm |
Point Size | 14mm |
Details
Material | Vanadium Special Steel |
Bit Style | Hex Male |
Measurement Type | Metric |
Drive Type | square |
Finish | Chrome Plated, Manganese-Phosphate |
Number of Pieces | 1 |
Standards | DIN 3120 - D 20; ISO 1174; DIN 7422 |
SAE or Metric | Metric |
Item | Screwdriver Bit Socket,3/4",Long,14mm |
Description
Screwdriver Bit Socket,3/4 In.,Long,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Groove Measeurement Caliper Jaw, .625" (Z9511)
- CRESCENT #2 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH2-25)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- GEARWRENCH 41 Piece Master Ratcheting Wrench Insert Bit Set (81602)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- APEX TOOL GROUP Male Hex Drive With 3/8 Male (EX-370)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 2-3/4" (M-835)
- YG-1 TOOL CO Straight Spade Drill Holder (P13151)
- APEX TOOL GROUP Hts-2 1/4 Dr Socket Special (HTS-2)
- METABO Bit Holder, Hex Drive, 1/4" Drive (627241000)
- Gedore Screwdrivers and Nutdrivers