Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Torx T9
Mfr # ITX 20 T9
Zoro # G8496901
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Hex Shank Size 1/4"
- Drive Size 1/4"
- Standards DIN 3120 - C 6.3; ISO 1174
- Finish Chrome Plated, Gun-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 20 T9
- Zoro # G8496901
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Drive Size | 1/4" |
Overall Length | 30.5mm |
Point Size | T9 |
Details
Bit Style | Torx(R) |
Standards | DIN 3120 - C 6.3; ISO 1174 |
Finish | Chrome Plated, Gun-Metal |
SAE or Metric | Torx(R) |
Drive Type | square |
Item | Screwdriver Bit Socket,1/4",Torx T9 |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/4 In.,Torx T9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28144)
- WESTWARD Ratcheting Obstruction Wrench, S-Shaped (1LCG7)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- IRWIN 100' Speed Chalk Reel (1932874)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- Gedore Screwdrivers and Nutdrivers