Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/4", Torx T30, Overall Length: 30.5mm
Mfr # ITX 20 T30
Zoro # G8759812
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 30.5mm
- Material Vanadium Special Steel
- Bit Style Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 20 T30
- Zoro # G8759812
- UPC # 04010886612040
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 30.5mm |
Point Size | T30 |
Details
Material | Vanadium Special Steel |
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 6.3; ISO 1174 |
SAE or Metric | Torx(R) |
Item | Screwdriver Bit Socket,1/4",Torx T30 |
Description
Screwdriver Bit Socket,1/4 In.,Torx T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 1-8UNC (C77636)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short, 4 PK (61808)
- CTA MANUFACTURING WRENCH RATCHET TORQUE LIMIT 25 NM (CTA8940)
- BON TOOL Bon 50-342 Blade Only 30" For 22-530 Asphalt Rake (50-342)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03254)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- HHIP 3/8 X 7/8 X 5" Right Hand Turning & Cut-Off Tool Holder (2206-0375)
- KO-KEN Anchor Bolt Socket 19mm 6 Point 50mm 1/4 Hex Drive (BD016E-19)
- Gedore Screwdrivers and Nutdrivers