Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Torx T27, Finish: Chrome Plated, Gun-Metal
Mfr # ITX 20 T27
Zoro # G8497041
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Hex Shank Size 1/4"
- Number of Pieces 1
- Point Size T27
- Overall Length 30.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 20 T27
- Zoro # G8497041
- UPC # 04010886619117
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | T27 |
Overall Length | 30.5mm |
Drive Size | 1/4" |
Details
Bit Style | Torx(R) |
Item | Screwdriver Bit Socket,1/4",Torx T27 |
Number of Pieces | 1 |
Standards | DIN 3120 - C 6.3; ISO 1174 |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/4 In.,Torx T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Wire And Rope Cutter, 14" (KTI-57514)
- WESTWARD Putty Knife, Flexible, 2", Polypropylene (13A684)
- KNIPEX Jaw Protectors for 12" Pliers Wrenc, PK3 (86 09 300 V01)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1234XX-5PK)
- Gedore Screwdrivers and Nutdrivers