Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Torx T20, Standards: DIN 3120 - C 6.3; ISO 1174
Mfr # ITX 20 T20
Zoro # G8497017
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Hex Shank Size 1/4"
- Point Size T20
- Number of Pieces 1
- Material Vanadium Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 20 T20
- Zoro # G8497017
- UPC # 04010886619094
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 30.5mm |
Drive Size | 1/4" |
Details
Bit Style | Torx(R) |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Measurement Type | Torx(R) |
Finish | Chrome Plated, Gun-Metal |
Standards | DIN 3120 - C 6.3; ISO 1174 |
SAE or Metric | Torx(R) |
Drive Type | square |
Item | Screwdriver Bit Socket,1/4",Torx T20 |
Description
Screwdriver Bit Socket,1/4 In.,Torx T20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Black, 3 x 8 In (69619)
- ARROW FASTENER 1 5/16" Standard Wood & Nails Blade, 1PC (OSC107-1)
- IRWIN Straight Flute Hand Tap, Plug 3 Flutes (4935238)
- HYDE Pole Sander Head Alum (09047)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 14F-16R, PK5 (445-6X-5PK)
- Gedore Screwdrivers and Nutdrivers