Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Torx T20, Number of Pieces: 1
Mfr # ITX 20 K T20
Zoro # G8496980
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Torx
- Fastening Tool Tip Size T20
- Hex Shank Size 1/4"
- Finish Chrome Plated, Gun-Metal
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gedore
- MFR # ITX 20 K T20
- Zoro # G8496980
- UPC # 04010886612040
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4" |
Overall Length | 30.5mm |
Point Size | T20 |
Drive Size | 1/4" |
Details
Bit Style | Ball Torx |
Finish | Chrome Plated, Gun-Metal |
Drive Type | square |
Measurement Type | Torx(R) |
Item | Screwdriver Bit Socket,1/4",Torx T20 |
SAE or Metric | Torx(R) |
Standards | DIN 3120 - C 6.3; ISO 1174 |
Number of Pieces | 1 |
Material | Vanadium Special Steel |
Description
Screwdriver Bit Socket,1/4 In.,Torx T20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 3/8 In Dr. Hex Bit Socket 3/16 In, W38877 (W38877)
- VEGA Impact Socket TW, 1/2 Sq Dr 12 mm 12pt (31203-DT)
- MILWAUKEE TOOL 1-1/8 in. SAE Ratcheting Combination Wrench (45-96-9236)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-4X-5PK)
- Gedore Screwdriver Bits