Shop All Nut Setters and Bit Holders
Gedore
Screwdriver Bit Socket, 1/4", Torx T10, Overall Length: 30.5mm
Mfr # ITX 20 K T10
Zoro # G8759788
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Overall Length 30.5mm
- Material Vanadium Special Steel
- Bit Style Ball Torx
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # ITX 20 K T10
- Zoro # G8759788
- UPC # 04010886612026
- Country of Origin Germany
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4" |
Overall Length | 30.5mm |
Point Size | T10 |
Details
Material | Vanadium Special Steel |
Bit Style | Ball Torx |
Measurement Type | Torx(R) |
Drive Type | square |
Finish | Chrome Plated, Gun-Metal |
Number of Pieces | 1 |
Standards | DIN 3120 - C 6.3; ISO 1174 |
Item | Screwdriver Bit Socket,1/4",Torx T10 |
SAE or Metric | Torx(R) |
Description
Screwdriver Bit Socket,1/4 In.,Torx T10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1146)
- DRILL AMERICA HSS Spiral Point Tap, M10-1.25, 3 Flutes (DWTG10X1.25)
- STM Aluminum NonSparking Drum Wrench For 2 34 Plugs (231398)
- HHIP 7/16" (11.2mm) Square Standard Chuck T-Wrench (3900-4868)
- GEDORE Screwdriver Bit Socket, 1/4", Long, 4mm (IN 20 L 4-60)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- EAZYPOWER Bit Holder, 1/4", 1/4", 18" (81797)
- DEWALT Bit Holder, 1/4In, 1/4In, 3In (DW2045)
- STAHLWILLE TOOLS 10 mm (3/8") Bit holder internal hex inside square L.32 mm (12180026)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Magnetic Bit Holder, 10PK (MBH)
- Gedore Nut Setters and Bit Holders