Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Ph 2
Mfr # IKS 20 2
Zoro # G8496831
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE
- Overall Length 28mm
- Finish Chrome Plated, Manganese-Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IKS 20 2
- Zoro # G8496831
- UPC # 04010886617465
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Overall Length | 28mm |
Point Size | #2 |
Drive Size | 1/4" |
Details
Bit Style | Phillips |
SAE or Metric | SAE |
Finish | Chrome Plated, Manganese-Phosphate |
Standards | DIN 3120 - C 6.3; ISO 1174; DIN ISO 8764-1 PH |
Drive Type | square |
Item | Screwdriver Bit Socket,1/4",Ph 2 |
Measurement Type | SAE |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Description
Screwdriver Bit Socket,1/4 In.,Ph 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Internal Bore Gauge Set - 34-626 (34-626)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.50"L, GP Phenolic (3025AU)
- JONARD TOOLS F Connector Torque Wrench Shaft, 8" (CTW-7168)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- Gedore Screwdriver Bits