Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Long, 8mm
Mfr # IN 20 L 8-60
Zoro # G8496859
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Hex Shank Size 1/4"
- Material Vanadium Special Steel
- Point Size 8mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 20 L 8-60
- Zoro # G8496859
- UPC # 04010886864999
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 8mm |
Drive Size | 1/4" |
Overall Length | 60mm |
Details
Bit Style | Hex Male |
Material | Vanadium Special Steel |
Number of Pieces | 1 |
Finish | Chrome Plated, Manganese-Phosphate |
Measurement Type | Metric |
Item | Screwdriver Bit Socket,1/4",Long,8mm |
Drive Type | square |
SAE or Metric | Metric |
Standards | DIN 3120 - C 6.3; ISO 1174; DIN 7422 |
Description
Screwdriver Bit Socket,1/4 In.,Long,8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-11' 6)
- DRILL AMERICA #4 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- BIG HORN 2pc Precision Steel Square Set (19274)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Screwdriver, 1/4", 210mm (670)
- GEDORE Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9 (IN 19 PM)
- GEDORE Screwdriver Bit, 5/16", Pz 4 (890 PZD 4)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- EAZYPOWER Security Tee Star, T40, 1" (13248)
- Gedore Screwdriver Bits