Shop All Screwdriver Bits
Gedore
Screwdriver Bit Socket, 1/4", Long, 6mm
Mfr # IN 20 L 6-60
Zoro # G8496877
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex Male
- Hex Shank Size 1/4"
- Point Size 6mm
- Number of Pieces 1
- Drive Type square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # IN 20 L 6-60
- Zoro # G8496877
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Point Size | 6mm |
Drive Size | 1/4" |
Overall Length | 60mm |
Details
Bit Style | Hex Male |
Item | Screwdriver Bit Socket,1/4",Long,6mm |
Number of Pieces | 1 |
Drive Type | square |
SAE or Metric | Metric |
Standards | DIN 3120 - C 6.3; ISO 1174; DIN 7422 |
Finish | Chrome Plated, Manganese-Phosphate |
Material | Vanadium Special Steel |
Measurement Type | Metric |
Description
Screwdriver Bit Socket,1/4 In.,Long,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 4.0Mm Slotted Interchangeable Blade For (28539)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- MICHIGAN DRILL 11/64 REGULAR HELIX 3IN OAL STRAIGHT SHANK CARBIDE TIPPED MASONRY DRILL (CT890 11/64)
- DRILL AMERICA 4-40 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54152)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- GEDORE Bit Adaptor, 1/4"-1/4" (620)
- GEDORE Screwdriver Bit Socket Set, 1/2", 9 pcs., SAE or Metric: SAE (IN 19 PA)
- GEDORE Screwdriver Bit, 5/16", Torx T45 (887 TX T45)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- Gedore Screwdriver Bits